Jonard Tools MS-26 Large Mid Span Slitter | Graybar Store
     
Jonard Tools - Large Mid Span Slitter - MS-26
+ / - Hover over image to Zoom
Other Views

    Large Mid Span Slitter

    Manufacturer: Jonard Tools
    Manufacturer #: MS-26
    SKU: 25875858
    $87.78
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # MS-26
    • UNSPSC 27111500
    Product Overview:
    The MS-26 Mid Span Slitter is designed to open fiber jackets and loose buffer tubes to provide easy fiber access.
    The Jonard Tools patent pending MS-26 Mid Span Slitter is designed to open fiber jackets and loose buffer tubes to provide easy fiber access. The MS-26 is designed to work on cables or buffer tubes ranging in size from 2.9mm to 6.8mm in diameter. It's sleek ergonomic design allows you to open a jacket or buffer tube without damaging the fiber and features a replaceable cartridge blade set - part number MSB-2968.The MS-26 was designed with 5 precision grooves which are conveniently identified on the top of the tool. The grooves will handle an assortment of cable sizes. These include:Groove Sizes: 2.9 - 3.6 mm 3.6 - 4.4 mm 4.4 - 5.2 mm 5.2 - 6.0 mm 6.0 - 6.8 mmNote:works with OFS EZ-Bend 3.0 and 4.8mm drop cablesEasy to use: Select the correct groove. Each groove is marked with the recommended fiber size. Place the fiber in the groove to be used. The arrow on the top of the MS-26 indicates blade location and pulling direction. Close the tool making sure the lock is engaged and pull.