Milbank MS-24-TB Meter Socket, Ring Type, 200A, 240V, 1-Phase, 4-Jaw, OH/UG, Panel-Mount | Graybar Store
     
Milbank - Meter Socket, Ring Type, 200A, 240V, 1-Phase, 4-Jaw, OH/UG, Panel-Mount - MS-24-TB
+ / - Hover over image to Zoom
Other Views

    Meter Socket, Ring Type, 200A, 240V, 1-Phase, 4-Jaw, OH/UG, Panel-Mount

    Manufacturer: Milbank
    Manufacturer #: MS-24-TB
    SKU: 97102386
    $956.58
    Checking Pricing
         
    Amps:200A
    NEMA Rating:NEMA 3R
    No. of Jaws:4
    Phase:1-Phase
    Service Type:OH/UG
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # MS-24-TB
    • Voltage (Volts) 240V
    • Type Ring-Type
    • UNSPSC 39121102
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    200 AMP 4 TERM TEST BLOCK
    Link Bypass