Brady MRO30P MRO Plus® Heavy Roll, 30 in. x 150 ft. | Graybar Store
     
Brady - MRO Plus® Heavy Roll, 30 in. x 150 ft. - MRO30P
+ / - Hover over image to Zoom
Other Views

    MRO Plus® Heavy Roll, 30 in. x 150 ft.

    Manufacturer: Brady
    Manufacturer #: MRO30P
    SKU: 25154811
    $214.73
    Checking Pricing
         
    Color:Gray
    Dimensions:30 in W x 150 ft L
    Flame Retardant:Fire-Resistant
    Material:Dimpled; Medium-Linting
    Package Quantity:Roll of 150 Feet
    Size:49 Gal Absorbency Capacity
    Use With:Universal
    Additional Features:Fire-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MRO30P
    • Color Gray
    • Dimensions 30 in W x 150 ft L
    • Size 49 Gal Absorbency Capacity
    • Type Heavy Absorbency
    • UNSPSC 47131909
    • Additional Features Fire-Resistant
    Product Overview:
    MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
    The MRO Plus® Heavy Roll absorbs all industrial liquids (water, petroleum-based and chemical-based fluids). 3-ply construction makes it stronger, more durable and reduces lint. Gray color masks drips and spills, dimpled, perfed so you can take only what you need and reduce waste, heavy weight roll. Perfed every 30. For use with oil and water-based fluids."