Brady MRO300 MRO Plus® Medium Pad, 15 in. x 19 in. | Graybar Store
     
Brady - MRO Plus® Medium Pad, 15 in. x 19 in. - MRO300
+ / - Hover over image to Zoom
Other Views

    MRO Plus® Medium Pad, 15 in. x 19 in.

    Manufacturer: Brady
    Manufacturer #: MRO300
    SKU: 25154822
    $87.99
    Checking Pricing
         
    Color:Gray
    Dimensions:15 in W x 19 in L
    Flame Retardant:Fire-Resistant
    Material:Dimpled; Medium-Linting
    Package Quantity:Case of 100 Pads
    Size:20.5 Gal Absorbency Capacity
    Use With:Universal
    Additional Features:Fire-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MRO300
    • Color Gray
    • Dimensions 15 in W x 19 in L
    • Size 20.5 Gal Absorbency Capacity
    • Type Medium Absorbency
    • UNSPSC 47131909
    • Additional Features Fire-Resistant
    Product Overview:
    MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
    The MRO Plus® Medium Pad absorbs all industrial liquids (water, petroleum-based and chemical-based fluids). 3-ply construction makes it stronger, more durable and reduces lint. Gray color masks drips and spills, dimpled, perfed so you can take only what you need and reduce waste, medium weight pad. For use with oil and water-based fluids.