Marley Electric and Heating MRFS1 Remote Fan Switch, 250 to 480 Vac | Graybar Store
     
Marley Electric and Heating - Remote Fan Switch, 250 to 480 Vac - MRFS1
+ / - Hover over image to Zoom
Other Views

    Remote Fan Switch, 250 to 480 Vac

    Manufacturer: Marley Electric and Heating
    Manufacturer #: MRFS1
    SKU: 88170680
    $97.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage Rating:250 to 480 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # MRFS1
    • UNSPSC 40101821
    • Voltage Rating 250 to 480 V ac
    Product Overview:
    Remote Fan Switch, 250 to 480 V ac