Lutron MRF2-6MLV-WH 600W 120V INC/MLV DIMMER WHITE | Graybar Store
     
Lutron - 600W 120V INC/MLV DIMMER WHITE - MRF2-6MLV-WH
+ / - Hover over image to Zoom
Other Views

    600W 120V INC/MLV DIMMER WHITE

    Manufacturer: Lutron
    Manufacturer #: MRF2-6MLV-WH
    SKU: 25243267
    $95.34
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MRF2-6MLV-WH
    • Color White
    • UNSPSC 39122220
    • Connection Type Screw terminals
    • Series Maestro
    Product Overview:
    Maestro Wireless Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/600W/VA in white