Lutron MRF2-15APS-1-WH Lighting Control Accessories, 2.3 in L, 120V | Graybar Store
     
Lutron - Lighting Control Accessories, 2.3 in L, 120V - MRF2-15APS-1-WH
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 2.3 in L, 120V

    Manufacturer: Lutron
    Manufacturer #: MRF2-15APS-1-WH
    SKU: 25390745
    $85.82
    Checking Pricing
         
    Quick Order:Y
    Length:2.3 in.
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MRF2-15APS-1-WH
    • UNSPSC 39121552
    • Length 2.3 in.
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2.3 in, 120 V