Lutron MRF2-10D-120-WH Dimmer, Digital Fade, Incandescent, Magnetic Low-Voltage, 120V,White, 1000W, Multi-Location | Graybar Store
     
Lutron - Dimmer, Digital Fade, Incandescent, Magnetic Low-Voltage, 120V,White, 1000W, Multi-Location - MRF2-10D-120-WH
+ / - Hover over image to Zoom
Other Views

    Dimmer, Digital Fade, Incandescent, Magnetic Low-Voltage, 120V,White, 1000W, Multi-Location

    Manufacturer: Lutron
    Manufacturer #: MRF2-10D-120-WH
    SKU: 25236019
    $121.92
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:1000 W
    Color:White
    Rating:1000 W
    Additional Features:Wireless
    Switch Type:Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MRF2-10D-120-WH
    • Color White
    • UNSPSC 39122220
    • Additional Features Wireless
    • Lamp Type Incandescent, Magnetic Low-Voltage
    • Rating 1000 W
    • Switch Style Digital Fade
    • Switch Type Multi-Location
    • Wattage 1000 W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Dimmers, Digital Fade, Incandescent, Magnetic Low Voltage, 120 V, 1000 W, White, Wireless, Multi-Location