NTE Electronics MRC370V10 HID Capacitor, 10 µF Capacity, 370V | Graybar Store
     
NTE Electronics - HID Capacitor, 10 µF Capacity, 370V - MRC370V10
+ / - Hover over image to Zoom
Other Views

    HID Capacitor, 10 µF Capacity, 370V

    Manufacturer: NTE Electronics
    Manufacturer #: MRC370V10
    SKU: 25799431
    $24.34
    Checking Pricing
         
    Quick Order:Y
    Capacity:10 µF
    Voltage Rating:370V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NTE Electronics
    • Manufacturer # MRC370V10
    • UNSPSC 32121500
    • Capacity 10 µF
    • Voltage Rating 370V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    HID Capacitor, 10 µF, 370 V