Crouse Hinds (Eaton) MR3E4BC100A 3-Port Male Receptacle | Graybar Store
     
Crouse Hinds (Eaton) - 3-Port Male Receptacle - MR3E4BC100A
+ / - Hover over image to Zoom
Other Views

    3-Port Male Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: MR3E4BC100A
    SKU: 25795034
    $33.07
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:13 amps
    Color:Grey
    Material:Diecast Zamak 5 Zinc
    Voltage Rating:600 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # MR3E4BC100A
    • Color Grey
    • UNSPSC 39121406
    • Amperage Rating 13 amps
    • Material Diecast Zamak 5 Zinc
    • Voltage Rating 600 Vac
    • SKU Spec Sheet
      MR3E4BC100A Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3 PORT MALE MALE RECEPTACLE EXT THREADED 1/2IN 16/1C 10IN