Burndy MR18 HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, 22 to 10 AWG Nylon Insulated Terminals and Splices | Graybar Store
     
Burndy - HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, 22 to 10 AWG Nylon Insulated Terminals and Splices - MR18
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Full Cycle Ratchet Hand Crimp Tool, 22 to 10 AWG Nylon Insulated Terminals and Splices

    Manufacturer: Burndy
    Manufacturer #: MR18
    SKU: 92042446
    $139.88
    Checking Pricing
         
    Capacity:22 to 10 AWG Nylon Insulated Terminals and Splices
    Jaw Capacity (Inches):5.9 in.
    Standard:RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # MR18
    • Type Full Cycle Ratchet Hand Tool
    • UNSPSC 27111518
    • Brand HYTOOL
    • Capacity 22 to 10 AWG Nylon Insulated Terminals and Splices
    • Handle Color Red
    • Jaw Capacity (Inches) 5.9 in.
    • Handle Type Comfort Grip
    • Standard RoHS Compatible
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Features: The Types MR18 Series HYTOOL Incorporate A Full Cycle Ratchet Mechanism That Provides A Complete, Positive Crimp Each Time, Once Started The Ratchet Mechanism Does Not Allow The Handles To Be Opened Until After The Full Ratcheting Cycle Is Completed, Unless The User Actuates The Emergency Release Lever, This Provides For A Completed Crimp Before A Connector Can Be Removed From The Tool, UL Listed For Use With BURNDY Connectors, Fully Ratcheted Tool To Assure Properly Crimped Connections, Easy Groove Indentification With Color Coded Dies, Maximum Crimping Comfort Grips, Compact, Narrow Nose To Work In Confined Areas, 5-Year Limited Warranty, Wire Cutter: No, Dieless: Yes, Weight: 1.10 LB, Type Of Terminals/splices Used On: Nylon Insulated, Closed Size: 2.5 IN, Crimps Coaxial Connectors: No, Wire Stripper: No