Square D (Schneider Electric) MPZ15T2FSS Mini Power Zone Dry Sealed Transformer, 3-Phase, 15kVA, 480D 208Y/120V, 115 Deg. C, Copper | Graybar Store
     
Square D (Schneider Electric) - Mini Power Zone Dry Sealed Transformer, 3-Phase, 15kVA, 480D 208Y/120V, 115 Deg. C, Copper - MPZ15T2FSS
+ / - Hover over image to Zoom
Other Views

    Mini Power Zone Dry Sealed Transformer, 3-Phase, 15kVA, 480D 208Y/120V, 115 Deg. C, Copper

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MPZ15T2FSS
    SKU: 25147002
    $22,457.00
    Checking Pricing
         
    Phase:3-Phase
    Primary Voltage:480V Delta
    Secondary Voltage:208Y/120V
    VA Rating:15kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MPZ15T2FSS
    • UNSPSC 39121001
    • Phase 3-Phase
    • Primary Voltage 480V Delta
    • Secondary Voltage 208Y/120V
    • VA Rating 15kVA
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,Mini Power Zone 15kVA 480D208Y120,15 kVA,185 ?C,3 phases,Mini Power-Zone,Sealed Transformer,copper