Thomas and Betts MPNY-750A-0-C Cable Tie Mounting Base, 0.75 L x 0.75 in. W, Acrylic Adhesive Mounting, Black Nylon 6.6 | Graybar Store
     
Thomas and Betts - Cable Tie Mounting Base, 0.75 L x 0.75 in. W, Acrylic Adhesive Mounting, Black Nylon 6.6 - MPNY-750A-0-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mounting Base, 0.75 L x 0.75 in. W, Acrylic Adhesive Mounting, Black Nylon 6.6

    Manufacturer: Thomas and Betts
    Manufacturer #: MPNY-750A-0-C
    SKU: 98303877
    $0.62
    Checking Pricing
         
    Color:Black
    Hole Size:#6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MPNY-750A-0-C
    • Color Black
    • UNSPSC 39121717
    • Hole Size #6
    • Materials Nylon/Polyamide 6.6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mounting Base, Black Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Acrylic Adhesive Mounting Method, 100 Pack
    Cable Tie Mounting Base, Black Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Acrylic Adhesive Mounting Method, 100 Pack