Square D (Schneider Electric) MPL64225 Meter-Pak Meter Center, Ringless, 225A, 240V, 1-Phase, 5-Jaw, Lever Bypass, NEMA 3R, OH/UG, Surface | Graybar Store
     
Square D (Schneider Electric) - Meter-Pak Meter Center, Ringless, 225A, 240V, 1-Phase, 5-Jaw, Lever Bypass, NEMA 3R, OH/UG, Surface - MPL64225
+ / - Hover over image to Zoom
Other Views

    Meter-Pak Meter Center, Ringless, 225A, 240V, 1-Phase, 5-Jaw, Lever Bypass, NEMA 3R, OH/UG, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MPL64225
    SKU: 22083425
    $2,090.50
    Checking Pricing
         
    Additional Features:Aluminum Busbar, Lever Bypass, Ringless
    Amps:225A
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MPL64225
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Additional Features Aluminum Busbar, Lever Bypass, Ringless
    • Amps 225A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,METERING MP DEVICE RINGLS 225A 2P QDP,225 A,240 V AC,Meter Center,Meter-Pak,NEMA 3R,OH/UG,UL Listed,lever bypass,ringless,surface