Cooper Lighting (Eaton) MPKT-100-HIX-HPF-MT-DRY-COOPER Lumark® Ballast Kit, Pulse Start, Metal Halide, 277V, 150W | Graybar Store
     
Cooper Lighting (Eaton) - Lumark® Ballast Kit, Pulse Start, Metal Halide, 277V, 150W - MPKT-100-HIX-HPF-MT-DRY-COOPER
+ / - Hover over image to Zoom
Other Views

    Lumark® Ballast Kit, Pulse Start, Metal Halide, 277V, 150W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: MPKT-100-HIX-HPF-MT-DRY-COOPER
    SKU: 25819895
    $0.00
    Checking Pricing
         
    Wattage:150W
    Voltage Rating:277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # MPKT-100-HIX-HPF-MT-DRY-COOPER
    • Brand Lumark
    • Lamp Type Metal Halide
    • Starting method Pulse Start
    • Wattage 150W
    • Voltage Rating 277V
    • ECCN EAR99
    Product Overview: