Square D (Schneider Electric) MPH33125 Meter-Pak Meter Center, Ringless, 125A, 240V, 3-Position, Horn Bypass, NEMA 3R, OH/UG, Surface | Graybar Store
     
Square D (Schneider Electric) - Meter-Pak Meter Center, Ringless, 125A, 240V, 3-Position, Horn Bypass, NEMA 3R, OH/UG, Surface - MPH33125
+ / - Hover over image to Zoom
Other Views

    Meter-Pak Meter Center, Ringless, 125A, 240V, 3-Position, Horn Bypass, NEMA 3R, OH/UG, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MPH33125
    SKU: 97185185
    $680.13
    Checking Pricing
         
    Additional Features:Aluminum Busbar, Horn Bypass, Ringless
    Amps:125A
    Voltage (Volts):240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MPH33125
    • Voltage (Volts) 240V
    • Type Ringless
    • UNSPSC 39121102
    • Additional Features Aluminum Busbar, Horn Bypass, Ringless
    • Amps 125A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MTR MP DEVICE RINGLESS HORN 125A 3 POS.,125 A,240 V AC,Meter Center,Meter-Pak,NEMA 3R,OH/UG,UL Listed,horn bypass,ringless,surface