Panduit MPF588-C Modular Plugs, Solid or Standard, Pan, 24 to 26 AWG | Graybar Store
     
Panduit - Modular Plugs, Solid or Standard, Pan, 24 to 26 AWG - MPF588-C
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, Solid or Standard, Pan, 24 to 26 AWG

    Manufacturer: Panduit
    Manufacturer #: MPF588-C
    SKU: 25116826
    $1.33
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Plug Type:Pan
    Wire Size:24 to 26 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MPF588-C
    • Plug Type Pan
    • UNSPSC 43223301
    • Conductor Type Solid, Stranded
    • Wire Size 24 to 26 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 5e, Solid or Standard, Pan, 24-26 AWG