Wiremold (Legrand) MP8 Multiplex™ Series Service Fitting, Aluminum, Infloor Applications, Dual Service | Graybar Store
     
Wiremold (Legrand) - Multiplex™ Series Service Fitting, Aluminum, Infloor Applications, Dual Service - MP8
+ / - Hover over image to Zoom
Other Views

    Multiplex™ Series Service Fitting, Aluminum, Infloor Applications, Dual Service

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: MP8
    SKU: 97272292
    $105.29
    Checking Pricing
         
    Material Finish:Brushed
    Size:6 3/4 in. L x 8 3/4 in. W x 3 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # MP8
    • Size 6 3/4 in. L x 8 3/4 in. W x 3 in. H
    • Application Commercial, Office
    • UNSPSC 39121307
    • Material Finish Brushed
    • Materials Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dual-service fitting includes housing, base, two mounting frames, divider, and mounting hardware. For use on 2-No. 2 ducts or 1-No. 2 and No. 4 duct.