Square D (Schneider Electric) MP43X11PED Wireway, NEMA 3R, Steel, 43 x 11 in, SQUARE D, 43 in. H, 11 in. W | Graybar Store
     
Square D (Schneider Electric) - Wireway, NEMA 3R, Steel, 43 x 11 in, SQUARE D, 43 in. H, 11 in. W - MP43X11PED
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 3R, Steel, 43 x 11 in, SQUARE D, 43 in. H, 11 in. W

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MP43X11PED
    SKU: 22091847
    $679.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:43 x 11 in.
    Brand or Series:SQUARE D
    Additional Features:All Locking Provisions are made of Durable, Corrosion-Resistant Stainless Steel for Long-Lasting Security
    Material:Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MP43X11PED
    • Dimensions 43 x 11 in.
    • UNSPSC 39121102
    • Additional Features All Locking Provisions are made of Durable, Corrosion-Resistant Stainless Steel for Long-Lasting Security
    • Brand or Series SQUARE D
    Product Overview:
    Wireway, NEMA 3R, Steel, 43 x 11 in, SQUARE D