Chatsworth 12121-112 Rack-To-Runway Mounting Plate, Steel, 6 in. Channel, Grey, 9 to 12 in. | Graybar Store
     
Chatsworth - Rack-To-Runway Mounting Plate, Steel, 6 in. Channel, Grey, 9 to 12 in. - 12121-112
+ / - Hover over image to Zoom
Other Views

    Rack-To-Runway Mounting Plate, Steel, 6 in. Channel, Grey, 9 to 12 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12121-112
    SKU: 96049230
    $64.04
    Checking Pricing
         
    Color:Grey
    Rack Units:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12121-112
    • Color Grey
    • Type Ladder Rack
    • Rack Units 6
    • UNSPSC 39131705
    • Materials Aluminum
    • For Use With 15 to 18 in. Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 Rack Runway Mount