Siemon MX-E4F-20 MAX® Duplex Modular Mounting Frame, Ivory | Graybar Store
     
Siemon - MAX® Duplex Modular Mounting Frame, Ivory - MX-E4F-20
+ / - Hover over image to Zoom
Other Views

    MAX® Duplex Modular Mounting Frame, Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-E4F-20
    SKU: 98412163
    $3.29
    Checking Pricing
         
    Color:Ivory
    Additional Features:Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
    Part Number:MX-E4F-20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-E4F-20
    • Color Ivory
    • Part Number MX-E4F-20
    • Type Mounting Frames
    • UNSPSC 39121700
    • Additional Features Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
    • ECCN EAR99
    Product Overview:
    MAX Mounting Frame, Ivory