Square D (Schneider Electric) ZB4BZ103 Mounting Collar with 2NO Contact Block For IEC Pushbuttons | Graybar Store
Square D (Schneider Electric) - Mounting Collar with 2NO Contact Block For IEC Pushbuttons - ZB4BZ103
+ / - Hover over image to Zoom
Other Views

    Mounting Collar with 2NO Contact Block For IEC Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BZ103
    SKU: 99486604
    $37.24
    Checking Pricing
         
    Contact Operation:2NO
    Use With:ZB4 Series Operators
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BZ103
    • UNSPSC 39122216
    • Contact Operation 2NO
    • IEC Rating IP65
    • NEMA Style 1/2/3/4/12/13
    • Use With ZB4 Series Operators
    • SKU Spec Sheet
      ZB4BZ103 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Mounting collar with contact block 2NO, 15A, 600V for use with IEC pushbuttons ZB4 series.
    • Screw clamp terminal connections