Arecont Vision SV-CAP Mount Cap for SurroundVideo® Omni | Graybar Store
Arecont Vision - Mount Cap for SurroundVideo® Omni - SV-CAP
+ / - Hover over image to Zoom
Other Views

    Mount Cap for SurroundVideo® Omni

    Manufacturer: Arecont Vision
    Manufacturer #: SV-CAP
    SKU: 25724022
    $73.65
    Checking Pricing
         
    Mount Type:Wall Mount
    Additional Features:Impact-Resistant; Protects in Harsh Environments; Resistant to Salt Damage
    Dimensions:7.4 Dia x 4.33 H in
    Camera Type:SurroundVideo; SurroundVideo G5
    Material:Die Cast Aluminum
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # SV-CAP
    • Color Ivory
    • Dimensions 7.4 Dia x 4.33 H in
    • UNSPSC 46171600
    • Additional Features Impact-Resistant; Protects in Harsh Environments; Resistant to Salt Damage
    • Mount Type Wall Mount
    • Material Die Cast Aluminum
    • Camera Type SurroundVideo; SurroundVideo G5
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SV-CAP