Thomas and Betts SBO16 Mounting Bracket, Horizontal, Stud to Stud | Graybar Store
Thomas and Betts - Mounting Bracket, Horizontal, Stud to Stud - SBO16
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket, Horizontal, Stud to Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: SBO16
    SKU: 25052836
    $9.72
    Checking Pricing
         
    Accommodates:4 in Boxes; 4-11/16 in Boxes
    Packaging:25 per Pack
    Mounting Type:Bracket Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SBO16
    • UNSPSC 39121321
    • Accommodates 4 in Boxes; 4-11/16 in Boxes
    • Mounting Type Bracket Mount
    • Material Steel
    • Packaging 25 per Pack
    • SKU Spec Sheet
      SBO16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel City® Horizontal Mounting Bracket, Packaging: 25 per Pack, Steel, Mounting Type: Bracket Mount