Leviton 5306M-2N7 Mounting Bracket for Medical Grade Power Strips, 7 ft cord | Graybar Store
     
Leviton - Mounting Bracket for Medical Grade Power Strips, 7 ft cord - 5306M-2N7
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket for Medical Grade Power Strips, 7 ft cord

    Manufacturer: Leviton
    Manufacturer #: 5306M-2N7
    SKU: 25711717
    $154.17
    Checking Pricing
         
    Voltage (Volts):125
    No. of Outlets:6 Outlet
    Length:16.87 in.
    Amps:20A
    Dimensions:16.87 L x 2.6 W in
    Plug Configuration:NEMA 5-20P
    Cord Length (Feet):7 ft.
    Material:Polypropylene (Outlet Covers); Powder Coated Steel (Enclosure)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5306M-2N7
    • Dimensions 16.87 L x 2.6 W in
    • Voltage (Volts) 125
    • Application Hospitals
    • UNSPSC 39121610
    • Amps 20A
    • Cord Length (Feet) 7 ft.
    • Length 16.87 in.
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-20P
    • Material Polypropylene (Outlet Covers); Powder Coated Steel (Enclosure)
    • SKU Spec Sheet
      5306M-2N7 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    20 Amp (16 Amp Max Continuous Load) 125VAC. Medical Grade Power Strip With 6 NEMA 5-20R Outlets With Locking Covers. 7-FT Power Cord With Right Angle NEMA 5-20P.
    Leviton's family of medical grade power strips are designed explicitly for use in health care facilities, including patient care areas as defined by NEC (2011) Article 517.