Leviton 5306M-2S5 Mounting Bracket for Medical Grade Power Strips | Graybar Store
     
Leviton - Mounting Bracket for Medical Grade Power Strips - 5306M-2S5
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket for Medical Grade Power Strips

    Manufacturer: Leviton
    Manufacturer #: 5306M-2S5
    SKU: 25687581
    $275.97
    Checking Pricing
         
    Voltage (Volts):125
    No. of Outlets:6 Outlet
    Amps:20A
    Dimensions:3 W
    Clamping Voltage:150V
    Plug Configuration:NEMA 5-20P
    Cord Length (Feet):15 ft.
    Material:Polypropylene (Outlet Covers); Powder Coated Steel (Enclosure)
    Amperage Rating:12
    Voltage Rating:125 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5306M-2S5
    • Dimensions 3 W
    • Voltage (Volts) 125
    • Application Medical
    • UNSPSC 39121610
    • Amperage Rating 12
    • Amps 20A
    • Clamping Voltage 150V
    • Cord Length (Feet) 15 ft.
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-20P
    • Material Polypropylene (Outlet Covers); Powder Coated Steel (Enclosure)
    • Voltage Rating 125 VAC
    • SKU Spec Sheet
      5306M-2S5 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    5306 Mounting Bracket for Medical Grade Power Strips, Amps: 20 A, Dimensions: 3 W, Polypropylene (Outlet Covers); Powder Coated Steel (Enclosure), No. of Outlets: 6
    16A - 125VAC Medical Grade Power Strip. Surge-protected. With 6 Nema 5-20R Outlets With Locking Covers. 15-ft Power Cord With Right-angle Nema 5-20P Plug