TPI Corporation A5105 Mounting Bracket, 5100 Series Heater, 3.3kW to 5.0kW | Graybar Store
     
TPI Corporation - Mounting Bracket, 5100 Series Heater, 3.3kW to 5.0kW - A5105
+ / - Hover over image to Zoom
Other Views

    Mounting Bracket, 5100 Series Heater, 3.3kW to 5.0kW

    Manufacturer: TPI Corporation
    Manufacturer #: A5105
    SKU: 96072638
    $85.03
    Checking Pricing
         
    Housing Dimensions:11.2 in
    CFM:400 CFM
    Use With:Vertical Mounted Fan Forced Unit Heater
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # A5105
    • UNSPSC 40101800
    • CFM 400 CFM
    • Housing Dimensions 11.2 in
    Product Overview:
    Mounting Bracket, Housing Dimensions: 11.2 in, CFM: 400