Square D (Schneider Electric) XB4BW35B5 Momentary XB4 Yellow 24 Vac/Vdc Illuminated PushButtons | Graybar Store
Square D (Schneider Electric) - Momentary XB4 Yellow 24 Vac/Vdc Illuminated PushButtons - XB4BW35B5
+ / - Hover over image to Zoom
Other Views

    Momentary XB4 Yellow 24 Vac/Vdc Illuminated PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BW35B5
    SKU: 99509355
    $90.10
    Checking Pricing
         
    Color:Yellow
    Voltage Rating:24 Vac/Vdc
    Additional Features:Protected LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BW35B5
    • Color Yellow
    • UNSPSC 39122216
    • Additional Features Protected LED
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Voltage Rating 24 Vac/Vdc
    • SKU Spec Sheet
      XB4BW35B5 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Yellow illuminated flush momentary pushbutton 24 Vac/Vdc with protected LED for use with XB4 series.
    • 1NO/1NC
    • Screw clamp terminal connections