Square D (Schneider Electric) ZB4BC5 Momentary XB4 Mushroom Head Pushbuttons | Graybar Store
Square D (Schneider Electric) - Momentary XB4 Mushroom Head Pushbuttons - ZB4BC5
+ / - Hover over image to Zoom
Other Views

    Momentary XB4 Mushroom Head Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BC5
    SKU: 99495990
    $28.25
    Checking Pricing
         
    Color:Yellow
    Shape of Head:Mushroom
    Knob Style:Emergency Stop
    Additional Features:Shock-Resistant; Vibration-Resistant
    Shape:Round
    Use With:Harmony XB4 Operators And Emergency Stop Operators
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BC5
    • Color Yellow
    • UNSPSC 39122216
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating IEC 60947-1; IEC
    • Knob Style Emergency Stop
    • Shape Round
    • Shape of Head Mushroom
    • Material Metal (Bezel)
    • Use With Harmony XB4 Operators And Emergency Stop Operators
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XB4 Pushbutton Head, Yellow, IEC 60947-1; IEC 60947-5-1; IEC 60947-5-4; IEC 60947-5-5, Metal (Bezel), Mushroom