Square D (Schneider Electric) ZB4BC4 Momentary Red Mushroom 40mm Head Pushbuttons | Graybar Store
Square D (Schneider Electric) - Momentary Red Mushroom 40mm Head Pushbuttons - ZB4BC4
+ / - Hover over image to Zoom
Other Views

    Momentary Red Mushroom 40mm Head Pushbuttons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BC4
    SKU: 99485665
    $28.25
    Checking Pricing
         
    Color:Red
    Shape of Head:40 mm Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BC4
    • Color Red
    • UNSPSC 39122216
    • IEC Rating IEC 60947-1; IEC
    • Shape of Head 40 mm Round
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Momentary non-illuminated 22 mm pushbutton with red 40mm dia. mushroom head for use with ZB4 series.
    • Metal bezel
    • Unmarked
    • Chrome die-cast aluminum material