Square D (Schneider Electric) 9001SKRU5 Momentary Interlocked Pendant Station Push Button Unit-Five Speed | Graybar Store
     
Square D (Schneider Electric) - Momentary Interlocked Pendant Station Push Button Unit-Five Speed - 9001SKRU5
+ / - Hover over image to Zoom
Other Views

    Momentary Interlocked Pendant Station Push Button Unit-Five Speed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKRU5
    SKU: 88248448
    $397.63
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:10
    Operator Type:Momentary Interlocked
    Additional Features:Five Speed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKRU5
    • UNSPSC 39122216
    • Additional Features Five Speed
    • Amperage Rating 10
    • Operator Type Momentary Interlocked
    • Voltage Rating 600
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Momentary interlocked 10A 600V five speed pushbutton unit for use with pendant stations.
    • 2 Buttons per unit
    • Use factory enclosed contact blocks