Square D (Schneider Electric) FH36090 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FH36090
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH36090
    SKU: 88240130
    $1,789.63
    Checking Pricing
         
    Amps:90A
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
    Interrupt Rating:14 kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH36090
    • Voltage (Volts) 250 V DC; 600 V AC
    • UNSPSC 39121616
    • Amps 90A
    • Pole 3-Pole
    • Interrupt Rating 14 kA
    • SKU Spec Sheet
      FH36090 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molded Case Circuit Breaker, 90A, 600V AC/250V DC, 3-Pole, 14kA
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings