Square D (Schneider Electric) FAL36090 Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Molded Case Circuit Breaker - FAL36090
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FAL36090
    SKU: 88240089
    $2,009.91
    Checking Pricing
         
    Amps:90A
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FAL36090
    • Voltage (Volts) 250 V DC; 600 V AC
    • UNSPSC 39121616
    • Amps 90A
    Product Overview:
    PowerPact®, Molded Case Circuit Breaker, 90A, 600V AC/250V DC, 3-Pole, 14kA