Hubbell Premise Wiring IM15311015OW iStation™ VGA and 3.5mm HD AV Extender, Office White | Graybar Store
     
Hubbell Premise Wiring - iStation™ VGA and 3.5mm HD AV Extender, Office White - IM15311015OW
+ / - Hover over image to Zoom
Other Views

    iStation™ VGA and 3.5mm HD AV Extender, Office White

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IM15311015OW
    SKU: 25643101
    $124.55
    Checking Pricing
         
    Module:VGA
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IM15311015OW
    • Color White
    • UNSPSC 39121444
    • Module VGA
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell Premise Wiring Products, iStation, Modular VGA, 3.5 MM Stereo Jack, 110 Termination, 1.5-Unit, Office White