Phoenix Contact 2838995 Modular Terminal Block | Graybar Store
     
Phoenix Contact - Modular Terminal Block - 2838995
+ / - Hover over image to Zoom
Other Views

    Modular Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2838995
    SKU: 22017376
    $1.23
    Checking Pricing
         
    Color:Black
    Depth:54.6 mm
    Packaging:50
    No. of Levels:2
    Width:2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2838995
    • Color Black
    • UNSPSC 39121400
    • Depth 54.6 mm
    • No. of Levels 2
    • Width 2 mm
    • Packaging 50
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Product Height 79.6 mm
    Product Overview:
    Modular Terminal Block, Packaging: 50, Black, Width (mm): 2 mm, Height: 79.6 mm