Lynn Electronics L-DW8A-DE-25 Modular Telephone Line Cord 8-Position/8-Conductor, RJ-45/RJ-45, 25 FT | Graybar Store
     
Lynn Electronics - Modular Telephone Line Cord 8-Position/8-Conductor, RJ-45/RJ-45, 25 FT - L-DW8A-DE-25
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 8-Position/8-Conductor, RJ-45/RJ-45, 25 FT

    Manufacturer: Lynn Electronics
    Manufacturer #: L-DW8A-DE-25
    SKU: 25049499
    $11.96
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-DW8A-DE-25
    • Color Grey
    • Connector Type RJ-45 to RJ-45
    • UNSPSC 43191605
    • Length 25 ft.
    • Wiring Configuration Straight-Through Wired
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    25 foot round 8-position, 8-conductor telephone line cord, double ended. Pin out, straight-through.
    • DW8A round distribution cord
    • High quality tinsel conductors
    • 1:1, 8:8 wiring
    • 8-Position / 8-Conductor modular connectors
    • UL listed
    • RoHS compliant