Lynn Electronics Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End | Graybar Store
     
Lynn Electronics - Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 8-Position/8-Conductor, RJ-11/Raw End

    Manufacturer: Lynn Electronics
         

    Lynn Electronics professional-quality modular telephone line cord features high quality 24 AWG solid bare copper conductors. This is a 8-conductor, 8-position to raw end round distribution cord.

    • DW8A round distribution cord
    • High quality tinsel conductors
    • 1:1, 8:8 wiring
    • 8-Position / 8-Conductor modular connectors
    • UL listed
    • RoHS compliant
    • Manufacturer Lynn Electronics
    • Connector Type RJ45 to Raw End
    • Wiring Configuration Straight-Through Wired
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length (Feet)
    Color
    Price
    LDW8A-SE-25
    96047109
    25.0
    Grey
    Call for Pricing
    96047109
    Length (Feet)
    25.0
    Color
    Grey
    Call for Pricing
    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    L-DW8A-SE-10
    25052121
    10.0
    Grey
    $
    9
    .77
    /
    EA
    25052121
    Length (Feet)
    10.0
    Color
    Grey
    $
    9
    .77
    /
    EA
    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    96047109 SKU, 96047109 ANALYTICS...
    Price
    Call for Pricing
    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    25052121 SKU, 25052121 ANALYTICS...
    Price
    $
    9
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart
    Availability in Zip Code:

    Ship: Available
    Pick Up: Available