Lynn Electronics Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11 | Graybar Store
     
Lynn Electronics - Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11
+ / - Hover over image to Zoom
Other Views

    Modular Telephone Line Cord 6-Position/4-Conductor, RJ-11/RJ-11

    Manufacturer: Lynn Electronics
         

    Lynn Electronics professional-quality modular telephone line cord features high quality 24 AWG solid bare copper conductors. This is a 4-conductor, 6-position to raw end round distribution cord.

    • DW4A round distribution cord
    • High quality tinsel conductors
    • 1:1, 4:4 wiring
    • 6-Position / 4-Conductor modular connectors
    • UL listed
    • RoHS compliant
    • Manufacturer Lynn Electronics
    • Connector Type RJ11
    • Type Distribution Line Cord
    • Wiring Configuration Round
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length (Feet)
    Color
    Jack Type
    Material
    Part Number
    Cord Length (Inches)
    No. of Conductors
    Use With
    Wiring Option
    Gender
    Price
    L-DW4A-DE-20
    25053742
    20.0
    Grey
    $8.39 / EA
    SKU
    25053742
    Length (Feet)
    20.0
    Color
    Grey
    Jack Type
    Material
    Part Number
    Cord Length (Inches)
    No. of Conductors
    Use With
    Wiring Option
    Gender
    $8.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LDW4A-DE-10
    25027648
    Silver
    RJ11
    Copper
    L-DW4A-10-DE
    10.0
    4
    Telephone Handsets
    1:1 Wing; 4:4 Wiring
    Male
    $5.66 / EA
    SKU
    25027648
    Length (Feet)
    Color
    Silver
    Jack Type
    RJ11
    Material
    Copper
    Part Number
    L-DW4A-10-DE
    Cord Length (Inches)
    10.0
    No. of Conductors
    4
    Use With
    Telephone Handsets
    Wiring Option
    1:1 Wing; 4:4 Wiring
    Gender
    Male
    $5.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock