Panduit SP6X88-C Modular Plug Cat 6a | Graybar Store
     
Panduit - Modular Plug Cat 6a - SP6X88-C
+ / - Hover over image to Zoom
Other Views

    Modular Plug Cat 6a

    Manufacturer: Panduit
    Manufacturer #: SP6X88-C
    SKU: 25641329
    $3.54
    Checking Pricing
         
    Conductor Type:Solid
    Wire Size:23 AWG
    Packaging:100 per Pack
    Plug Configuration:8-Position 8-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SP6X88-C
    • Category Cat 6A
    • Wire Type T568B
    • UNSPSC 43223301
    • Conductor Type Solid
    • Plug Configuration 8-Position 8-Wire
    • Wire Size 23 AWG
    • Packaging 100 per Pack
    • SKU Spec Sheet
      SP6X88-C Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    TX6A™ Modular Plug, Packaging: 100 per Pack, Plug Configuration: 8-Position 8-Wire, Category: Cat 6a, Conductor Type: Solid, Wire Size: 23 AWG