Allen Tel AT8X8K Modular Phone Plug for Stranded Wire, 8-Position | Graybar Store
     
Allen Tel - Modular Phone Plug for Stranded Wire, 8-Position - AT8X8K
+ / - Hover over image to Zoom
Other Views

    Modular Phone Plug for Stranded Wire, 8-Position

    Manufacturer: Allen Tel
    Manufacturer #: AT8X8K
    SKU: 89021420
    $25.54
    Checking Pricing
         
    Plug Type:8-Contact 8-Position
    Plug Use:Line Cords and Data Cords (Keyed)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT8X8K
    • Plug Type 8-Contact 8-Position
    • Plug Use Line Cords and Data Cords (Keyed)
    • Wire Type Stranded
    • UNSPSC 27110000
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular Phone Plug for Stranded Wire - 8-Contact, Keyed, Stranded.
    • Non-plenum cable only
    • 24 - 36 gauge wire
    • All Allen Tel Modular Plugs are UL & CSA Listed, and RoHS Compliant