Federal Signal SLM100A Modular Multifunctional LED Beacon | Graybar Store
     
Federal Signal - Modular Multifunctional LED Beacon - SLM100A
+ / - Hover over image to Zoom
Other Views

    Modular Multifunctional LED Beacon

    Manufacturer: Federal Signal
    Manufacturer #: SLM100A
    SKU: 25703055
    $166.18
    Checking Pricing
         
    Additional Features:100,000 hr LED Life; CE Compliant; Three separate inputs:steady, flashing or rotating; Type 4X, IP66; UL and cUL Listed
    Lens Color:Amber
    Voltage (Volts):12 to 24; 120 to 240
    Height:4.23 in.
    Width:3.937 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # SLM100A
    • Voltage (Volts) 12 to 24; 120 to 240
    • Additional Features 100,000 hr LED Life; CE Compliant; Three separate inputs:steady, flashing or rotating; Type 4X, IP66; UL and cUL Listed
    • Height 4.23 in.
    Product Overview:
    SLM100A
    Streamline Modular Multifunctional LED Beacon Amber - Compatible with 12-24VAC/DC or 120-240VAC (Voltage dependent on selected base), Three separate inputs: steady, flashing and rotating, 100,000 hour LED, Four mounting base options, Type 4X IP66, CE Compliant, UL and Cul listed