Belden AX104193 10GX® Cat 6+ Modular Jack, Blue | Graybar Store
     
Belden - 10GX® Cat 6+ Modular Jack, Blue - AX104193
+ / - Hover over image to Zoom
Other Views

    10GX® Cat 6+ Modular Jack, Blue

    Manufacturer: Belden
    Manufacturer #: AX104193
    SKU: 25278605
    $9.07
    Checking Pricing
         
    Style:KeyConnect
    Module:10GX
    Color:Blue
    Packaging:50 per Package
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104193
    • Color Blue
    • Style KeyConnect
    • Category Cat 6+
    • Module Type Cat 6+
    • No. of Ports 1
    • UNSPSC 39121444
    • Module 10GX
    • Wiring Configuration T568A/T568B
    • Packaging 50 per Package
    • ECCN EAR99
    • Country of Origin DK - Denmark
    Product Overview:
    This 10GX module has a punch down UTP connector designed to be used with Belden's IBDN system. This module is designed to work with existing hardware including the Flex modular patch panels and MediaFlex outlet series. Suitable for indoor use