Siemon S110AB5-200JP Modular Jack | Graybar Store
Siemon - Modular Jack - S110AB5-200JP
+ / - Hover over image to Zoom
Other Views

    Modular Jack

    Manufacturer: Siemon
    Manufacturer #: S110AB5-200JP
    SKU: 22072332
    $213.72
    Checking Pricing
         
    Dimensions (Inches):10.71 W x 3.26 D x 7.2 H
    Mounting Type:Wall Mount
    Product Includes:Cable managers and covers to route and protect horizontal cables for a clean appearance
    No. of Pairs:4
    No. of Ports:24
    Style:With Legs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110AB5-200JP
    • Style With Legs
    • Category Cat 5e
    • No. of Ports 24
    • UNSPSC 43222806
    • Dimensions (Inches) 10.71 W x 3.26 D x 7.2 H
    • Mounting Type Wall Mount
    • No. of Pairs 4
    • Product Includes Cable managers and covers to route and protect horizontal cables for a clean appearance
    • Wiring Configuration T568A/T568B
    • ECCN EAR99
    Product Overview:
    Modular Jack, No. of Pairs: 4, Dimension (Inches): 10.71 W x 3.26 D x 7.2 H in, Cat 5e