GE Lighting ABV101V571NVSTKNW Modular High Bay Lighting | Graybar Store
GE Lighting - Modular High Bay Lighting - ABV101V571NVSTKNW
+ / - Hover over image to Zoom
Other Views

    Modular High Bay Lighting

    Manufacturer: GE Lighting
    Manufacturer #: ABV101V571NVSTKNW
    SKU: 25684257
    $0.00
    Checking Pricing
         
    Additional Features:Cord and Plug Options Offered
    Voltage Rating:120/277 V
    Lamp Watts:95 W
    Color Temperature (Kelvin):5000 K
    Lumens:12310
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ABV101V571NVSTKNW
    • Additional Features Cord and Plug Options Offered
    • Brand Albeo
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lamp Watts 95 W
    • Lumens 12310
    • Voltage Rating 120/277 V
    • ECCN EAR99
    Product Overview:
    Albeo™ ABV Modular High Bay Lighting, Lamp Type: LED, Lamp Watts: 95 W, High Bay, Voltage Rating: 120/277 V