Bussmann (Eaton) BCM Series 30A 600V Class CC Modular Fuse Block With Pressure Plate With Quick Connect Terminal | Graybar Store
     
Bussmann (Eaton) - BCM Series 30A 600V Class CC Modular Fuse Block With Pressure Plate With Quick Connect Terminal
+ / - Hover over image to Zoom
Other Views

    BCM Series 30A 600V Class CC Modular Fuse Block With Pressure Plate With Quick Connect Terminal

    Manufacturer: Bussmann (Eaton)
         

    Blocks are fully modular with a snap-together design that provides tool-less assembly of multiple pole blocks at point-of-use to reduce inventory and save assembly time and labor.

    • Available in 1-, 2- and 3-Pole Configurations to Meet Stocking Requirements
    • DIN-Rail and Panel Mount Versatility Allows One Product to be Used For Multiple Applications, Lowering Inventory Cost
    • Compact Footprint Consumes Minimal Panel Space
    • Optional See-Through Cover Enhances Safety With IP20 Finger-Safe Protection, Lockout/Tagout Capability and Open Circuit Indication
    • Easy Circuit Identification With Available Universal marker Labels For Fuse Block Covers
    • Tin-Plated Bimetallic Copper Fuse Clips Deliver Superior Fatigue Resistance Compared to Traditional Spring Brass
    • Terminal Options to Meet Application Needs Including 1/4 in. Spade Quick Connect Terminals For Faster Panel Assembly
    • Patented Rejection Feature on Class CC Fuse Blocks Reduces Temperature Rise by Up to 30%
    • Manufacturer Bussmann (Eaton)
    • Application Lowering Inventory Cost. Compact Footprint Consumes Minimal Panel Space
    • Mounting Style DIN Rail, Panel
    • Fuse Type Class CC Fuses
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Conductor Size
    Use With
    Standard
    Pole
    Connection
    Amps
    Material
    Price
    BCM603-3PQ
    25692862
    Tin-Plated Bi-Metallic Copper Fuse Clips Deliver Superior Fatigue Resistance Compared to Traditional Spring Brass
    600 V
    4 AWG
    13/32 x 1-1/2 in. Fuse
    CE, CSA Certified, Class 6225-01, File 47235, RoHS Compliant, UL Listed E14853 - IZLT
    3-Pole
    Ferrule End, Pressure Plate with Quick Connect
    30A
    Thermoplastic
    $25.92 / EA
    SKU
    25692862
    Additional Features
    Tin-Plated Bi-Metallic Copper Fuse Clips Deliver Superior Fatigue Resistance Compared to Traditional Spring Brass
    Voltage Rating
    600 V
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in. Fuse
    Standard
    CE, CSA Certified, Class 6225-01, File 47235, RoHS Compliant, UL Listed E14853 - IZLT
    Pole
    3-Pole
    Connection
    Ferrule End, Pressure Plate with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    $25.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BCM603-1PQ
    25692986
    Tin-Plated Bi-Metallic Copper Fuse Clips Deliver Superior Fatigue Resistance Compared to Traditional Spring Brass
    600 V
    4 AWG
    13/32 x 1-1/2 in. Fuse
    CE, CSA Certified, Class 6225-01, File 47235, RoHS Compliant, UL Listed E14853 - IZLT
    1-Pole
    Ferrule End, Pressure Plate with Quick Connect
    30A
    Thermoplastic
    $13.40 / EA
    SKU
    25692986
    Additional Features
    Tin-Plated Bi-Metallic Copper Fuse Clips Deliver Superior Fatigue Resistance Compared to Traditional Spring Brass
    Voltage Rating
    600 V
    Conductor Size
    4 AWG
    Use With
    13/32 x 1-1/2 in. Fuse
    Standard
    CE, CSA Certified, Class 6225-01, File 47235, RoHS Compliant, UL Listed E14853 - IZLT
    Pole
    1-Pole
    Connection
    Ferrule End, Pressure Plate with Quick Connect
    Amps
    30A
    Material
    Thermoplastic
    $13.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock