Fluke Networks 11212530 Modular Crimper | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Fluke Networks - Modular Crimper - 11212530
+ / - Hover over image to Zoom
Other Views

    Modular Crimper

    Manufacturer: Fluke Networks
    Manufacturer #: 11212530
    SKU: 99450263
    $61.65
    Checking Pricing
         
    Tool Application:8-Position RJ-45, 4-and-6 position RJ-11 and RJ-12 Connector
    Length:11.8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 11212530
    • UNSPSC 27111518
    • Length 11.8 in. L
    • Tool Application 8-Position RJ-45, 4-and-6 position RJ-11 and RJ-12 Connector
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    All-in-one crimping tool compatible with many 6- and 8- position modular telephone plugs
    • Crimps 8-position RJ-45 connectors and 4-and 6- position RJ-11 and RJ-12 connectors
    • Embedded flat cable cutter and stripper