Bulwark SMH6NV RG XL Modacrylic Blend Zip front Hooded Fleece Sweatshirt, Size XL | Graybar Store
     
Bulwark - Modacrylic Blend Zip front Hooded Fleece Sweatshirt, Size XL - SMH6NV RG XL
+ / - Hover over image to Zoom
Other Views

    Modacrylic Blend Zip front Hooded Fleece Sweatshirt, Size XL

    Manufacturer: Bulwark
    Manufacturer #: SMH6NV RG XL
    SKU: 25798167
    $189.12
    Checking Pricing
         
    Size:XL
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Zipper front
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMH6NV RG XL
    • Color Navy
    • Gender Mens
    • Size XL
    • Closure Type Zipper front
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single ply hood with drawstring closure, Zipper front, Hemmed sleeve with elastic, Elastic waist, Fleece brushed on both sides