Bulwark SMH2NV LN XL Modacrylic Blend Pullover Hooded Fleece Sweatshirt, Size XL Tall | Graybar Store
     
Bulwark - Modacrylic Blend Pullover Hooded Fleece Sweatshirt, Size XL Tall - SMH2NV LN XL
+ / - Hover over image to Zoom
Other Views

    Modacrylic Blend Pullover Hooded Fleece Sweatshirt, Size XL Tall

    Manufacturer: Bulwark
    Manufacturer #: SMH2NV LN XL
    SKU: 25798304
    $218.14
    Checking Pricing
         
    Size:XL Tall
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMH2NV LN XL
    • Color Navy
    • Gender Mens
    • Size XL Tall
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two ply hood with drawstring closure, Rib knit cuff and waistband