Bulwark SMH2NV RG S Modacrylic Blend Pullover Hooded Fleece Sweatshirt, Size S | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bulwark - Modacrylic Blend Pullover Hooded Fleece Sweatshirt, Size S - SMH2NV RG S
+ / - Hover over image to Zoom
Other Views

    Modacrylic Blend Pullover Hooded Fleece Sweatshirt, Size S

    Manufacturer: Bulwark
    Manufacturer #: SMH2NV RG S
    SKU: 25798155
    $218.13
    Checking Pricing
         
    Size:S
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMH2NV RG S
    • Color Navy
    • Gender Mens
    • Size S
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two ply hood with drawstring closure, Rib knit cuff and waistband