Bulwark SMZ2BK RG S Modacrylic blend Grid Fleece Jacket, Size S | Graybar Store
     
Bulwark - Modacrylic blend Grid Fleece Jacket, Size S - SMZ2BK RG S
+ / - Hover over image to Zoom
Other Views

    Modacrylic blend Grid Fleece Jacket, Size S

    Manufacturer: Bulwark
    Manufacturer #: SMZ2BK RG S
    SKU: 25798228
    $229.25
    Checking Pricing
         
    Size:S
    Gender:Mens
    Color:Black
    Lining:Unlined
    Closure Type:Zip front w/ collar and zipper garage
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMZ2BK RG S
    • Color Black
    • Gender Mens
    • Size S
    • Closure Type Zip front w/ collar and zipper garage
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Meet the grid that meets the grind. Bulwarks Grid Fleece jacket offers the perfect balance of warmth and FR protection for everyday comfort.
    The Polartec® fleece is warm, without being heavy, and the grid lining keeps the jacket flexible, so you can still move freely. And with its NFPA 2112 compliance and stylish design, you can wear it on and off the job.